Shop ENET
See all product information
Create Account
7M Sc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber
- Mfr # SCLC-SM-7M-ENC
- Zoro # G0776908
product price:Â
$
24.99
/ea
Key Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
22.97 ft
Jacket Color
Yellow
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLC-SM-7M-ENC
- Zoro #
- G0776908
- UPC #
- 849171030139
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Jacket Color
- Yellow
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Single-mode
- For Use With
- Network Device
- Item
- Network Cable
- Color
- Yellow
Dimensions
- Length - Patch Cord
- 22.97 ft
- Clad Dimension
- 125 μm
- Core Dimension - Fiber Optic Cable
- 9 µm
- Core Dimension
- 9 μm
- Cable Length
- 22.97 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.