
Adtran 12004800 Compatible Sfp
Mfr # 1200480E1-ENC
Zoro # G0973258
product price: $41.69
/eaKey Features
Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200480E1-ENC
Zoro #
G0973258
UPC #
-
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP (mini-GBIC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.