Zoro Homepage

Alcatel Compatible Sfp-100-Lc-Mm - Functionally Identical 100Base-Fx

  • Mfr # SFP-100-LC-MM-ENC

  • Zoro # G3585350


product price: $49.25
/ea

Key Features

Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-100-LC-MM-ENC
Zoro #
G3585350
UPC #
762047524795
Country of Origin
Unknown

Details

Application
Optical Network
Item
SFP Module
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100Base-FX Network
Network Technology
100Base-FX

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.