
Alcatel-Lucent Sfp-10G-C3M Comp Sfp+
Mfr # SFP-10G-C3M-ENC
Zoro # G0771028
product price: $63.29
/eaKey Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
SFP+ Network
Length - Patch Cord
9.84 ft
Transmission Speed
10 Gbps
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-C3M-ENC
Zoro #
G0771028
UPC #
762047508368
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Details
Item - Data Cable
Network Cable
Connector Type - Patch Cord
SFP+ Network
Transmission Speed
10 Gbps
Cable Type
Twinaxial
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.