Zoro Homepage

Alcatel-Lucent Sfp-10G-C7M Comp Sfp+

  • Mfr # SFP-10G-C7M-ENC

  • Zoro # G0765811


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Connector Type - Patch Cord
SFP+ Network
Length - Patch Cord
22.97 ft
Transmission Speed
10 Gbps
Cable Type
Twinaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-C7M-ENC
Zoro #
G0765811
UPC #
762047508382
Country of Origin
Unknown

Dimensions

Length - Patch Cord
22.97 ft

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
SFP+ Network
Transmission Speed
10 Gbps
Cable Type
Twinaxial
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.