Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alcatel/Lucent Sfp-10G-Lr-Al Comp Sfp+

  • Mfr # SFP-10G-LR-AL-ENC

  • Zoro # G0984318


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-LR-AL-ENC
Zoro #
G0984318
UPC #
849171055057
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10 Gbit/s
Fiber Optic Cable Standard
1310 nm
Connector Type
LC
Number of Ports
1
Max. Distance Supported
32808.40 ft
Item
SFP+
Network Technology
10GBase-LR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.