
Arista Cab-Q-S-1M Comp 1M Qsfp+ Dac
Mfr # CAB-Q-S-1M-ENC
Zoro # G0688349
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Connector Type
QSFP+ Network; SFP+ Network
Cable Type
QSFP+/SFP+
Data Transfer Rate
40 Gbps
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-Q-S-1M-ENC
Zoro #
G0688349
UPC #
849171066749
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Connector Type
QSFP+ Network; SFP+ Network
Cable Type
QSFP+/SFP+
Data Transfer Rate
40 Gbps
Device Supported
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.