Shop ENET
See all product information
Create Account
Arista Cab-Q-S-3M Comp 3M Qsfp+ Dac
- Mfr # CAB-Q-S-3M-ENC
- Zoro # G0688358
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Connector Type
QSFP+ Network; SFP+ Network
Cable Type
QSFP+/SFP+
Device Supported
Network Device
Data Transfer Rate
40 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-Q-S-3M-ENC
- Zoro #
- G0688358
- UPC #
- 849171066763
- Country of Origin
- Unknown
- Item
- Network Cable
- Connector Type
- QSFP+ Network; SFP+ Network
- Cable Type
- QSFP+/SFP+
- Device Supported
- Network Device
- Data Transfer Rate
- 40 Gbps
Dimensions
- Cable Length
- 9.84 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.