ARISTA COMPATIBLE CAB-D-D-400G-1.5M QSFP-DD DAC 1.5M
Mfr # CAB-D-D-400G-1.5M-ENC
Zoro # G410645959
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
QSFP-DD Network
Material
Copper
Cable Type
Twinaxial
Connector on First End Details
QSFP-DD Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-D-D-400G-1.5M-ENC
Zoro #
G410645959
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
4.92 ft
Details
Item
Network Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
QSFP-DD Network
Material
Copper
Cable Type
Twinaxial
Connector on First End Details
QSFP-DD Network
Features
Passive
Device Supported
Network Device
Data Transfer Rate
400 Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.