ARISTA COMPATIBLE QDD-400G-DR4-AR QSFP-DD
Mfr # QDD-400G-DR4-AR-ENC
Zoro # G310646155
product price: $7,853.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Interfaces/Ports Details
(1) MPO/MTP 400GBase-DR4 Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-DR4-AR-ENC
Zoro #
G310646155
UPC #
26121609
Country of Origin
United States
Details
Item
QSFP-DD Module
Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Interfaces/Ports Details
(1) MPO/MTP 400GBase-DR4 Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
400GBase-DR4
Media Type Supported
Optical Fiber
Ethernet Technology
400 Gigabit Ethernet
Fiber Mode Supported
Single-mode
Application
Optical Network
Environmentally Friendly
Yes
Network Standard
400GBase-DR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.