
Arista Compatible Qsfp-100G-Lrl4 - Functionally Identical
Mfr # QSFP-100G-LRL4-ENC
Zoro # G0105090
product price: $2,683.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant, MSA Compliant
Number of Ports
1
Connector Type
LC
Features
Environmentally Friendly
Application
Optical Network, Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-LRL4-ENC
Zoro #
G0105090
UPC #
762047532462
Country of Origin
Unknown
Details
Item
QSFP28 Module
Standards
TAA Compliant, MSA Compliant
Number of Ports
1
Connector Type
LC
Features
Environmentally Friendly
Application
Optical Network, Data Networking
Ports
(1) LC Duplex 100GBase-LRL4 Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single Mode
Network Technology
100GBase-LRL4
Ethernet Technology
100 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.