ARISTA COMPATIBLE QSFP-100G-PSM4 TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GBASE-P

  • Mfr # QSFP-100G-PSM4-ENC

  • Zoro # G610647074


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO/MTP
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-PSM4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-PSM4-ENC
Zoro #
G610647074
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
MPO/MTP
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-PSM4
Max. Distance Supported
2 km
Maximum Distance Supported
2 km
Network Standard
100GBase-PSM4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.