Zoro Homepage

Arista Compatible Qsfp-40G-Srbd - Functionally Identical 40Gbase-Bx

  • Mfr # QSFP-40G-SRBD-ENC

  • Zoro # G1827908


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-SRBD-ENC
Zoro #
G1827908
UPC #
762047510187
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 40GBase-X Network
Network Technology
40GBase-X
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Type
QSFP+

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.