Arista Compatible Qsfp-40G-Univ - Functionally Identical 40Gbase
Mfr # QSFP-40G-UNIV-ENC
Zoro # G3507860
product price: $1,282.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) 40GBase-X Network
Number of Ports
1
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-40G-UNIV-ENC
Zoro #
G3507860
UPC #
762047510217
Country of Origin
Unknown
Details
Interfaces/Ports Details
(1) 40GBase-X Network
Number of Ports
1
Application
Optical Network
Ethernet Technology
40 Gigabit Ethernet
Item
QSFP+ Module
Media Type Supported
Optical Fiber
Network Technology
40GBase-X
Fiber Optic Mode
Single-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.