Zoro Homepage

ARISTA COMPATIBLE QSFP-DD AOC 2

  • Mfr # AOC-D-D-400G-2M-ENC

  • Zoro # G810646341


product price: $3,493.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Network Device
Connector on First End Details
QSFP-DD Network
Data Transfer Rate
400-Gbit/s
Fiber Optic Mode
Multi-mode
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOC-D-D-400G-2M-ENC
Zoro #
G810646341
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
Device Supported
Network Device
Connector on First End Details
QSFP-DD Network
Data Transfer Rate
400-Gbit/s
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Green Environmental Attribute
Environmentally Friendly
Features
AOC Technology
Connector on Second End Details
QSFP-DD Network
Connector Type on Second End
QSFP-DD Network
Environmentally Friendly
Yes
Connector Type on First End
QSFP-DD Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.