Arista Compatible Sfp-10G-Zr - Functionally Identical 10Gbase-Zr Sfp+

  • Mfr # SFP-10G-ZR-A-ENC

  • Zoro # G0983721


product price:  $2,426.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-ZR Network
Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-ZR-A-ENC
Zoro #
G0983721
UPC #
849171099976
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-ZR Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Item
SFP+
Network Technology
10GBase-ZR
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.