ARISTA QSFP-100G-SRBD COMPATIBLE FUNCTIONALLY IDENTICAL 100GBASE-SR BIDI QS
- Mfr # QSFP-100G-SRBD-ENC
- Zoro # G310647060
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) LC Duplex 100GBase-SR BiDi Network
Fiber Mode Supported
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-SRBD-ENC
- Zoro #
- G310647060
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- QSFP28 Module
- Connector Type
- LC
- Standards
- TAA Compliant
- Max. Distance Supported
- 0.10 km
- Interfaces/Ports Details
- (1) LC Duplex 100GBase-SR BiDi Network
- Fiber Mode Supported
- Multi-mode
- Network Technology
- 100GBase-SR BiDi
- Ethernet Technology
- 100 Gigabit Ethernet
- Maximum Distance Supported
- 0.10 km
- Network Standard
- 100GBase-SR BiDi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.