ARISTA QSFP-100G-SWDM4 COMPATIBLE QSFP28
Mfr # QSFP-100G-SWDM4-ENC
Zoro # G410646369
product price:Â $1,225.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-SWDM4 Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSFP-100G-SWDM4-ENC
Zoro #
G410646369
UPC #
43222608
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 100GBase-SWDM4 Network
Media Type Supported
Optical Fiber
Network Technology
100GBase-SWDM4
Ethernet Technology
100 Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Network Standard
100GBase-SWDM4
Environmentally Friendly
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.