ARISTA QSFP-100G-ZR4 COMPATIBLE QSFP28
Mfr # QSFP-100G-ZR4-ENC
Zoro # G410646321
product price:Â $16,830.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Network Technology
100GBase-ZR4
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 100GBase-ZR4 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QSFP-100G-ZR4-ENC
Zoro #
G410646321
UPC #
26121609
Country of Origin
United States
Details
Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Network Technology
100GBase-ZR4
Application
Data Networking
Interfaces/Ports Details
(1) LC Duplex 100GBase-ZR4 Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Network Standard
100GBase-ZR4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.