ARISTA QSFP-40G-PLR4 COMPATIBLE QSFP+

  • Mfr # QSFP-40G-PLR4-ENC

  • Zoro # G814907936


product price:  $3,888.99
/ea
Free Shipping & Returns

Key Features

Depth
1.3 in
Fiber Mode Supported
Single-mode
Maximum Distance Supported
10 km
Width
2.8 in
Maximum Data Transfer Rate
40 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40G-PLR4-ENC
Zoro #
G814907936
UPC #
849171066671
Country of Origin
United States

Dimensions

Depth
1.3 in
Width
2.8 in
Height
4.8 in

Details

Fiber Mode Supported
Single-mode
Maximum Distance Supported
10 km
Maximum Data Transfer Rate
40 Gbit/s
Network Technology
40GBase-LR4L
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Expansion Slot Type
QSFP+
Item
Expansion Module
Number of Expansion Slots
4
Application
Optical Network, Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.