ARISTA QSFP28 CWDM4 COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GBAS
Mfr # QSFP-100G-CWDM4-ENC
Zoro # G110647284
product price: $2,075.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Features
Hot-swappable
Interfaces/Ports Details
(1) LC Duplex 100GBase-CWDM4 Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-CWDM4-ENC
Zoro #
G110647284
UPC #
43222608
Country of Origin
United States
Details
Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Features
Hot-swappable
Interfaces/Ports Details
(1) LC Duplex 100GBase-CWDM4 Network
Application
Data Networking
Fiber Mode Supported
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-CWDM4
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Standard
100GBase-CWDM4
Form Factor
Hot-swappable
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.