Zoro Homepage

Arista Sfp-10G-Sr-A Compatible Sfp+

  • Mfr # SFP-10G-SR-A-ENC

  • Zoro # G0972759


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-SR-A-ENC
Zoro #
G0972759
UPC #
849171052315
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+
Max. Data Transfer Rate
10
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) LC 10GBase-SR Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.