Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arista Sfp-25G-Sr Compatible - Functionally Identical 25Gbase-Sr

  • Mfr # SFP-25G-SR-ENC

  • Zoro # G1829314


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Network Technology
25GBase-SR
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-25G-SR-ENC
Zoro #
G1829314
UPC #
762047549965
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Network Technology
25GBase-SR
Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 25GBase-SR Network
Item
SFP28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.