ARISTA TO INTEL COMPATIBLE SFC2-ARIN-3M TAA COMPLIANT FUNCTIONALLY IDENTICA
Mfr # SFC2-ARIN-3M-ENC
Zoro # G310646704
product price: $67.45
/eaKey Features
Connector on First End Details
SFP+ Network
Features
Passive
Device Supported
Network Device
Cable Type
SFP+
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-ARIN-3M-ENC
Zoro #
G310646704
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Connector on First End Details
SFP+ Network
Features
Passive
Device Supported
Network Device
Cable Type
SFP+
Material
Copper
Data Transfer Rate
10 Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.