ARISTA/MELLANOX QS28C2-ARMN-2M COMPATIBLE
Mfr # QS28C2-ARMN-2M-ENC
Zoro # G910646579
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Cable Type
QSFP28
Connector on First End Details
QSFP28 Network
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
QSFP28 Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS28C2-ARMN-2M-ENC
Zoro #
G910646579
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Cable Type
QSFP28
Connector on First End Details
QSFP28 Network
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
QSFP28 Network
Device Supported
Network Device
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.