ARUBA COMPATIBLE JL307A TAA COMPLIANT FUNCTIONALLY IDENTICAL 100GBASE-CU QSFP28
Mfr # JL307A-ENC
Zoro # G210647122
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Cable Length
9.84 ft
Connector on First End Details
QSFP28 Network
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL307A-ENC
Zoro #
G210647122
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
9.84 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Connector on First End Details
QSFP28 Network
Features
Passive
Cable Type
SFP28
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.