Zoro Homepage

C13 TO C14 7FT BLACK PWR EXTENSION CORD

  • Mfr # C13C14-7F-ENC

  • Zoro # G010646936


product price: $23.85
/ea

Key Features

End 1 Connection Type
3-pin IEC 60320 C13 Female
End 2 Connection Type
3-pin IEC 60320 C14 Male
Cable Jacket Color
Black
Cable Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13C14-7F-ENC
Zoro #
G010646936
UPC #
43220000
Country of Origin
China

Dimensions

Cable Length
7 ft

Details

Item
Power Extension Cord
End 1 Connection Type
3-pin IEC 60320 C13 Female
End 2 Connection Type
3-pin IEC 60320 C14 Male
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.