Shop ENET
See all product information
Create Account
C13 TO C14 P-LOCK 10AMP/250V 18/3 SVT LOCKING POWER CORD 3FT BLACK
- Mfr # C13C14-PLBK-3F-ENC
- Zoro # G910645169
product price:Â
$
33.55
/ea
Key Features
Color
Black
Cord Length
3 ft
Voltage Rating
250 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C13C14-PLBK-3F-ENC
- Zoro #
- G910645169
- UPC #
- 26121609
- Country of Origin
- China
- Item
- Standard Power Cord
- Color
- Black
- Voltage Rating
- 250 V AC
Dimensions
- Cord Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.