Zoro Homepage

C13 To C20 3Ft Black Power Cord

  • Mfr # C13C20-3F-ENC

  • Zoro # G0818941


product price: $17.45
/ea

Key Features

Max. Amps
15 A
Cord Length
3 ft
Jacket Color
Black
Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13C20-3F-ENC
Zoro #
G0818941
UPC #
762047516394
Country of Origin
Unknown

Dimensions

Cord Length
3 ft

Details

Item
Standard Power Cord
Max. Amps
15 A
Jacket Color
Black
Voltage Rating
250 V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.