Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 12 in L, Black, 50 lb Strength

  • Mfr # CABLETIE-BK12IN-ENC

  • Zoro # G9449669


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Cable Tie Style
Standard
Nominal Length
12 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLETIE-BK12IN-ENC
Zoro #
G9449669
UPC #
762047534435
Country of Origin
Unknown

Dimensions

Nominal Length
12 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Black
Tensile Strength
50 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.