
Calix 100-01665 Compatible Sfp
Mfr # 100-01665-ENC
Zoro # G0986162
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA CompliantB6 Series B6-0001B6 Series B6-006B6 Series B6-012B6 Series B6-012i
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-01665-ENC
Zoro #
G0986162
UPC #
849171027047
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA CompliantB6 Series B6-0001B6 Series B6-006B6 Series B6-012B6 Series B6-012i
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Ethernet Technology
Fast Ethernet
Network Technology
1000Base-EZX
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-EZX Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.