
Cat5E Blue 7Ft Molded Boot Patch Cbl
Mfr # C5E-BL-7-ENC
Zoro # G0595300
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
7 ft
Features
Molded, Booted
Jacket Color
Blue
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5E-BL-7-ENC
Zoro #
G0595300
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Features
Molded, Booted
Jacket Color
Blue
Conductor Material
Copper
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.