Zoro Homepage

Cat5E Green 3Ft Molded Boot Patch Cbl

  • Mfr # C5E-GN-3-ENC

  • Zoro # G0579998


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
3 ft
Category - Data Cable
Category 5e
Jacket Color
Green
Features
Booted, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5E-GN-3-ENC
Zoro #
G0579998
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Category - Data Cable
Category 5e
Jacket Color
Green
Features
Booted, Molded
Item - Data Cable
Patch Cable
Conductor Material
Copper
For Use With
Network Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.