Shop ENET
See all product information
Create Account
Cat5E Purple 6 Inch Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C5E-PR-NB-6IN-ENC
- Zoro # G0745660
product price:Â
$
3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 in
Jacket Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5E-PR-NB-6IN-ENC
- Zoro #
- G0745660
- UPC #
- 849171076250
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 6 in
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Purple
- For Use With
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA