
Cat5E White 25Ft Molded Boot Patch Cbl
Mfr # C5E-WH-25-ENC
Zoro # G0568956
product price: $8.15
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Jacket Color
White
Category - Data Cable
Category 5e
Item - Data Cable
Patch Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C5E-WH-25-ENC
Zoro #
G0568956
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
White
Category - Data Cable
Category 5e
Item - Data Cable
Patch Cable
Features
Molded, Booted
Conductor Material
Copper
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.