Shop ENET
See all product information
Create Account
Cat5E Yellow 6 Inch Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C5E-YL-6IN-ENC
- Zoro # G0744577
product price:Â
$
1.95
/ea
Sold in multiples of 5 for $9.75
Key Features
Cable Jacket Color
Yellow
Cable Length
6"
Cable Type
Category 5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5E-YL-6IN-ENC
- Zoro #
- G0744577
- UPC #
- 849171076199
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6"
Details
- Item
- Network Cable
- Cable Jacket Color
- Yellow
- Cable Type
- Category 5e
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.