
Cat6, 28Awg, Clear Boot, Blue, 10Ft
Mfr # C6-BL-SCB-10-ENC
Zoro # G9353419
product price: $10.19
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
10 ft
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6-BL-SCB-10-ENC
Zoro #
G9353419
UPC #
762047518015
Country of Origin
Unknown
Dimensions
Length - Patch Cord
10 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Blue
Wire Gauge
28 AWG
Features
Booted
For Use With
Network Device
Boot Color
Clear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.