Shop ENET
See all product information
Create Account
Cat6 Black 1 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C6-BK-NB-1-ENC
- Zoro # G0740611
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Key Features
Cable Length
1 ft
Cable Jacket Color
Black
Performance Category
Category 6
End 1 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-BK-NB-1-ENC
- Zoro #
- G0740611
- UPC #
- 849171073044
- Country of Origin
- Unknown
- Item
- Network Cable
- Cable Jacket Color
- Black
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 1 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.