Cat6 Blue 20 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C6-BL-NB-20-ENC
- Zoro # G0748987
product price:Â
$
11.19
/ea
Key Features
Cable Jacket Color
Blue
Performance Category
Category 6
Cable Length
20 ft
End 2 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6-BL-NB-20-ENC
- Zoro #
- G0748987
- UPC #
- 849171073327
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 20 ft
Details
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.