Shop ENET
See all product information
Create Account
cat6 Category 6 550Mhz Patch Cord Booted Snagless - 15Ft Red Taa
- Mfr # C6-RD-15-ENT
- Zoro # G9904565
product price:Â
$
20.69
/ea
Key Features
Cable Length
15 ft
Performance Category
Category 6
End 2 Gender
Male
End 1 Gender
Male
Cable Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6-RD-15-ENT
- Zoro #
- G9904565
- UPC #
- 762047563978
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 15 ft
Details
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Color
- Red
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.