Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT6 GREEN 2FT SNAGLESS MOLDED BOOT CBL

  • Mfr # C6-GN-SCB-2-ENC

  • Zoro # G310642461


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Length
2 ft
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6-GN-SCB-2-ENC
Zoro #
G310642461
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Green
Cable Type
Category 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.