
Cat6 Orange 5Ft Molded Boot Patch Cbl
Mfr # C6-OR-5-ENC
Zoro # G0588179
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
5 ft
Conductor Material
Copper
Features
Booted, Molded
Category - Data Cable
Category 6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6-OR-5-ENC
Zoro #
G0588179
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Conductor Material
Copper
Features
Booted, Molded
Category - Data Cable
Category 6
Jacket Color
Orange
Item - Data Cable
Patch Cable
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.