Shop ENET
See all product information
Create Account
Cat6 Purple 30 Foot Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C6-PR-30-ENC
- Zoro # G0760202
product price:Â
$
12.89
/ea
Key Features
Cable Length
30 ft
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
End 2 Gender
Male
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-PR-30-ENC
- Zoro #
- G0760202
- UPC #
- 849171074140
- Country of Origin
- Unknown
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Purple
Dimensions
- Cable Length
- 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.