Shop ENET
See all product information
Create Account
CAT6 ULTRA SLIM 28AWG PATCH CORD CLEAR SNAGLESS BOOT UTP RJ45 25FT YELLOW
- Mfr # C6-YL-SCB-25-ENC
- Zoro # G510641196
product price:Â
$
20.35
/ea
Key Features
Category - Data Cable
Category 6
Color
Yellow
Wire Gauge
28 AWG
Cable Length
25 ft
Boot Type
Snagless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-YL-SCB-25-ENC
- Zoro #
- G510641196
- UPC #
- 26121609
- Country of Origin
- China
- Category - Data Cable
- Category 6
- Color
- Yellow
- Wire Gauge
- 28 AWG
- Item
- Network Cable
- Boot Type
- Snagless
Dimensions
- Cable Length
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.