Cat6 Yellow 1 Foot Non-Booted (No Boot) (Utp) High-Quality
- Mfr # C6-YL-NB-1-ENC
- Zoro # G0764980
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
End 2 Gender
Male
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Cable Jacket Color
Yellow
Performance Category
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6-YL-NB-1-ENC
- Zoro #
- G0764980
- UPC #
- 849171074881
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 1 ft
Details
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Yellow
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.