CAT6 YELLOW 4 FOOT SLIM 28AWG WITH CLEAR SNAGLESS MOLDED BOOT UTP HQ NETW

  • Mfr # C6-YL-SCB-4-ENC

  • Zoro # G510643015


product price:  $8.15
/ea

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Yellow
Cable Length
4 ft
Cable Type
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6-YL-SCB-4-ENC
Zoro #
G510643015
UPC #
43220000
Country of Origin
China

Dimensions

Cable Length
4 ft
Wire Size
28 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Yellow
Cable Type
Category 6
Shielded / Unshielded
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.