
Cat6A 10G 500Mhz 24Awg 3Ft Black Cable
Mfr # C6A-BK-3-ENC
Zoro # G9586695
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
3 ft
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6A-BK-3-ENC
Zoro #
G9586695
UPC #
762047537931
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Transmission Speed
10 Gbps
Wire Gauge
24 AWG
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.