Zoro Homepage

CAT6A AWG SOLID UNSHIELDED PVC JACKET

  • Mfr # C6A-SOBL-1K-ENC

  • Zoro # G410643030


product price: $1,558.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-SOBL-1K-ENC
Zoro #
G410643030
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
23 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.