Zoro Homepage

Cat6A Black 10Ft Snagless Booted Cable

  • Mfr # C6A-BK-10-ENC

  • Zoro # G9561714


product price: $10.75
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
10 ft
Transmission Speed
10 Gbps
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6A-BK-10-ENC
Zoro #
G9561714
UPC #
762047537412
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Category - Data Cable
Category 6a
Wire Gauge
24 AWG
Jacket Color
Black
Features
Booted
Item - Data Cable
Patch Cable
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.