Cat6A Black 35 Foot Patch Cable w/ Snagless Molded Boot (Utp)
- Mfr # C6A-BK-35-ENC
- Zoro # G9500586
product price:Â
$
31.45
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6A-BK-35-ENC
- Zoro #
- G9500586
- UPC #
- 762047534015
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 35 ft
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Jacket Color
- Black
- Features
- Molded, Booted
- For Use With
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.